- Black
- 36 gal Capacity
| Color | Black |
| Width | 23 in |
| Depth | 23 in |
| Material | Steel |
| Capacity | 36 gal |
| Height | 1.2 in |
| Weight | 8.81 LB |
| EAN or UPC | 840309417730 |
| Color | Black |
| Width | 23 in |
| Depth | 23 in |
| Material | Steel |
| Capacity | 36 gal |
| Height | 1.2 in |
| Weight | 8.81 LB |
| EAN or UPC | 840309417730 |