- Black
- 36 gal Capacity
| Material | Steel |
| Color | Black |
| Capacity | 36 gal |
| Depth | 23 in |
| Width | 23 in |
| Height | 9.3 in |
| Weight | 13.22 LB |
| EAN or UPC | 840309417754 |
| Material | Steel |
| Color | Black |
| Capacity | 36 gal |
| Depth | 23 in |
| Width | 23 in |
| Height | 9.3 in |
| Weight | 13.22 LB |
| EAN or UPC | 840309417754 |