- Black
- 36 gal Capacity
| Color | Black |
| Depth | 20.86 in |
| Height | 28.35 in |
| Width | 20.86 in |
| Capacity | 36 gal |
| Material | Plastic |
| Weight | 8.82 LB |
| EAN or UPC | 840309417778 |
| Color | Black |
| Depth | 20.86 in |
| Height | 28.35 in |
| Width | 20.86 in |
| Capacity | 36 gal |
| Material | Plastic |
| Weight | 8.82 LB |
| EAN or UPC | 840309417778 |