Skip to content Skip to navigation menu
ABS Plastic Gray 9 in Single-Roll Jumbo Bath Tissue Dispenser

ALP450-GRY

ABS Plastic Gray 9 in Single-Roll Jumbo Bath Tissue Dispenser
Item #121311089
  • Gray
  • ABS Plastic Material
ABS Plastic Gray 9 in Single-Roll Jumbo Bath Tissue Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • ABS Plastic Material

description

  • The Alpine Industries Plastic Toilet Tissue Dispenser is ideal for high traffic restrooms in foodservice facilities, heath care facilities, commercial office buildings and more. Can accommodate any brand or quality jumbo 9” bath tissue roll with a minimum 2.5” core diameter. Made of durable ABS plastic, it has a rounded top that prevents use as a self to minimize abuse and extend the product’s life, and also features a lock to prevent tampering or vandalism

features

  • Works with any brand 9’’ roll with a minimum 2.5 core diameter
  • Features lock to help prevent tampering and vandalism.
  • Rounded top prevents it from being used as a shelf to minimize abuse
  • Sight window on the dispenser's front to monitor fill level.
  • Made with durable ABS plastic construction that is resistant to chemicals, heat and impact
  • Matches interior decor
  • Easily mounted to wall or bathroom stall
Depth 5.3 in
Width 11.5 in
Height 11.7 in
Color Gray
Material ABS Plastic
Weight 1.0 LB
EAN or UPC 815236018947
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison