The Alpine Industries Sanitary Napkin Receptacle provides a proper area to dispose of sanitary napkins and tampons to keep your restrooms clean and odor free. Featuring a space saving, wall mounted design made of corrosion resistant brushed stainless steel for easy cleaning. The napkin receptacle is outfitted with a tight-sealing lid to help contain odors. This naturally anti-germ material is also non-porous which gives bacteria and germs no place to reside. The stainless steel construction features an attractive brushed finish, adding a clean, polished look that will seamlessly blend in and brighten any restroom.
features
Set of 2 sanitary napkin receptacles
Dimensions 10 in H x 7.55 in W x 3.75 in D
All necessary mounting hardware is included for easy and secure installation
Space-saving, wall-mounted design
Easy to clean material for quick wipe downs and keep waste receptacle looking nice
Germ and bacteria resistant
Hinged top for easy access
Durable stainless steel construction
Only weighs 2.43 pounds
Durable stainless steel construction
Weight
2.43 LB
EAN or UPC
810071531958
We're here for you
with Service Centers across the country - We have your back