The Alpine Industries Side-by-Side Double Roll Toilet Tissue Dispenser is ideal for high traffic restrooms in foodservice facilities, heath care facilities, commercial office buildings and more. This dispenser accommodates any brand or quality bath tissue roll with a maximum diameter of 4.5” and a minimum core of 2.5”. Transfer paddle offers easy access to second roll. Made of durable ABS plastic and features lock to prevent tampering or vandalism.
features
Mounting hardware is included for easy and secure installation
Dimensions 6.3 in. D x 6.3 in. W x 10.3 in. H
Easy to mount on the wall
Accomodates 2 standard size bath tissue rolls
SIMPLE UTILIZATION. This dispenser accommodates any brand or quality bath tissue roll with a maximum of 4.5” diameter and a minimum 2.5’’ core diameter. It's also equipped with a transfer paddle for easy access to the second roll.
VERSATILE USE. The Alpine is a perfect accessory for any high traffic restroom in both commercial and public entities, including schools, offices, restaurants, hospitals, healthcare facilities, malls and other institutions.
BUILT TO LAST. Made using durable ABS plastic construction that is resistant to chemicals, heat and impact, the Alpine Toilet Tissue Dispenser is made to provide long-lasting strength and use. It also features a lock to help prevent tampering and vandalism.
CLEAN, MODERN STYLE. The curved design is clean and modern, adding a stylish aesthetic to any bathroom. In addition, the easy-to-incorporate gray finish will seamlessly fit into any interior space.
Height
10.3
Depth
6.3
Width
6.3
Color
Gray
Weight
1.4 LB
EAN or UPC
810071533112
We're here for you
with Service Centers across the country - We have your back