The Alpine Industries Side-by-Side Double Roll Toilet Tissue Dispenser is ideal for high traffic restrooms in foodservice facilities, heath care facilities, commercial office buildings and more. This dispenser accommodates any brand or quality bath tissue roll with a maximum diameter of 4.5” and a minimum core of 2.5”. Transfer paddle offers easy access to second roll. Made of durable ABS plastic and features lock to prevent tampering or vandalism.
features
Holds two rolls up to 4.5 diameter
Transfer paddle offers easy access to second roll
Features lock to help prevent tampering and vandalism
Mounting hardware is included for easy and secure installation
BUILT TO LAST. Made using durable ABS plastic construction that is resistant to chemicals, heat and impact, the Alpine Toilet Tissue Dispenser is made to provide long-lasting strength and use. It also features a lock to help prevent tampering and vandalism.
CLEAN, MODERN STYLE. The curved design is clean and modern, adding a stylish aesthetic to any bathroom. In addition, the easy-to-incorporate gray finish will seamlessly fit into any interior space.
Material
ABS Plastic
Width
6.3 in
Color
Gray
Height
10.3 in
Depth
6.3 in
Weight
1.4 LB
EAN or UPC
840309418997
We're here for you
with Service Centers across the country - We have your back