- PP Material
- Black
description
- The Alpine Industries Toilet Seat Cover Dispenser comes in a trendy and clean black color, making it the perfect accessory to fit against any bathroom wall and color. Made from Polypropylene material, our Toilet Seat Cover dispensers offers long lasting service life, chemical resistance, easy mounting and locking. Making it the perfect tool to have in any public restroom facility.
features
- 4 pack toilet seat cover holders
- LARGE CAPACITY: Our Wall Mounted Toilet Seat Cover Holder, Holds Up To 500 Half Fold Toilet Seat Covers That Eliminates The Hassle Of Constantly Refilling Your Dispenser, One Less Thing To Worry About With Alpine.
- BUILT TO LAST: Alpine Toilet Seat Cover Dispenser is Made With High quality Acrylic To Provide Long Term Durability And Long Term Use And A Stylish Look. Everything Matters!!
- EASY INSTALLATION: This Bathroom Paper Towel Dispenser Measures 11.4" H X 2.4" W X 16.14" L And Only Weighs 1 Lbs. Furthermore, It Comes Complete With Included Hardware So You Can Easily Mount Onto Any Wall Or Stall Areas In Office Buildings, Restaurants, School, Collage, Hospitals, Universities, Commercial Warehouse And High Traffic Areas. Enjoy!!
- SUPER EASY REFILL: Simply Open The Locking Brackets Located In The Lower Side Of The Dispenser Which Works As A Sturdy Lock To Ensure The Toilette Seat Covers Inside Are Perfectly Placed And Secured. A Set Of Two Keys Are Also Included For Quick Access And Easy Removal.
- 100% SATISFIED: With Alpine Your Are Always Covered, And We Are Proud To Have You As A Customer. welcome To The Alpine World!!
- Fits two toilet seat cover boxes
- Easily locks toilet seat cover boxes in place, to avoid spillage
- Highly durable Polypropylene material for longevity and resistance
- Simple to mount, only two screws required
| Color | Black |
| Width | 16.14 in |
| Height | 11.42 in |
| Weight | 0.68 LB |
| EAN or UPC | 810071534461 |

