- Black
- PP Material
description
- The Alpine Industries Toilet Seat Cover Dispenser comes in a trendy and clean black color, making it the perfect accessory to fit against any bathroom wall and color. Made from Polypropylene material, our Toilet Seat Cover dispensers offers long lasting service life, chemical resistance, easy mounting and locking. Making it the perfect tool to have in any public restroom facility.
features
- Fits Two Toilet Seat Cover boxes
- Easily locks toilet seat cover boxes in place, to avoid spillage
- Highly durable Polypropylene material for longevity and resistance
- Simple mounting: Only two screws required
- Highly durable Polypropylene material for longevity and resistance
- Simple to mount, only two screws required
- Restroom applicable use for 250 Half-Fold disposable toilet seat cover boxes
| Width | 16.14 in |
| Height | 11.42 in |
| Material | PP |
| Depth | 2.36 in |
| Color | Black |
| Weight | 0.68 LB |
| EAN or UPC | 810012674768 |

