- Mop Bucket & Side Wringe Type
- Plastic/PVC/Metal Material
description
- Alpine Industries Mop Bucket & Side Wringer Combo is perfect in any commercial setting including your restaurant, school, office, or health-care facility, this all-in-one combo makes cleaning a breeze. Transporting your cleaning supplies can be difficult, but with our wringer/bucket combo, everything is at your fingertips to get the job done. Safety features also provide peace of mind for you and your staff!
features
- Features removable wringer and heavy duty spring
- Rounded front lip to prevent backspash while emptying contents
- Bright yellow color featuring international caution symbol
- Non-marking wheels to protect your floors and walls
- 36 Quart Capacity
- Wringer dimensions 8.5 in L (22cm) x 6.5 in W (16cm) x 7.5 in H (19cm)
- Bucket Volume: 9.5 Gal. (36L)Bucket depth 9.5 in (24cm)
- Sediment screen traps dirt keeping mop and water clean for longer
| Type | Mop Bucket & Side Wringe |
| Height | 24.01 in |
| Width | 14.17 in |
| Material | Plastic/PVC/Metal |
| Weight | 15.43 LB |
| EAN or UPC | 840309413060 |

