Skip to content Skip to navigation menu
49.21 in Triple Brush Black Carpet and Floor Sweeper

ALP469-BLK-NEW-MK

49.21 in Triple Brush Black Carpet and Floor Sweeper
Item #121311619
  • 49.21 in Height
  • Steel/Horsehair Bristle Material
  • 11.02 in Width
49.21 in Triple Brush Black Carpet and Floor Sweeper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 49.21 in Height
  • Steel/Horsehair Bristle Material
  • 11.02 in Width

description

  • The Alpine Industries Carpet and Floor Sweeper quickly and easily collects dirt and debris at your school, restaurant, deli, café, or any commercial or residential facility without the noise and bulk of a trtional vacuum cleaner. This manually operated floor sweeper features a compact, low profile design thats easy to maneuver around chair and table legs as well as under furniture. It works on a variety of surfaces including tile, vinyl, hardwood, and carpeted floors. Hair and debris can be quickly and easily removed with included comb that conveniently latches to the sweeper for easy access at any time.

features

  • Convenient to Use - No cords, bags, or batteries, just push and go!
  • Works on most floor surfaces including tile, vinyl, hardwood, and carpeted floors
  • Quiet operation will not disrupt surrounding environment
  • Comb included for keeping brush rolls free from hair and debris
  • Uses 1 central brush and 2 side brushes to clean crumbs and debris into 2 easy push open compartments
  • Easy to use and empty with underside waste emptying
  • Horsehair bristles that won't damage tile floor but powerful enough to grab debris from your carpet
Color Black
Material Steel/Horsehair Bristle
Width 11.02 in
Depth 7.87 in
Height 49.21 in
Weight 3.0 LB
EAN or UPC 840309413077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison