When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, 10.5 Gallon Stainless Steel Slim Open Compost Can, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost, the 10.5-gallon capacity will meet your foot traffic demands. Included with every purchase is a durable compost sticker that will identify its intended purpose. The vibrant color of the compost sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lids’ seamless design conceals trash bags but can be easily removed when needed. Though it can hold a large amount, it is designed to fit comfortably in tight spaces with its slim body. As a result, you will not have to compromise on space or waste management capacity. Our 10.5 Gallon, Stainless Steel Slim Open Compost Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate up to 10.5 gallons of waste
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility
Identification: We offer multiple sticker combinations that include compost stickers to promote the purpose of your station
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine
Design: The slim feature of the compost receptacle will allow you not to compromise on space
Modern: The receptacle lids display a seamless design concealing the trash bag
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle
Capacity
10.5 gal
Height
25 in
Color
Stainless Steel Brushed
Width
17 in
Depth
10 in
Material
Stainless Steel/Plastic
Weight
10.0 LB
EAN or UPC
840309402521
We're here for you
with Service Centers across the country - We have your back