Skip to content Skip to navigation menu
Stainless Steel/Plastic Stainless Steel Brushed 40 L Trash Can

ALP470-40L-MK

Stainless Steel/Plastic Stainless Steel Brushed 40 L Trash Can
Item #121310568
  • Stainless Steel Brushed
Stainless Steel/Plastic Stainless Steel Brushed 40 L Trash Can
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Brushed

description

  • Alpine Industries 40L / 10.5-Gal l Stainless Steel Slim Open Trash Can, Brushed Stainless Steel is not just a waste bin, it's also an additional source of style and décor that's suitable in any environment, with its slim design and brushed stainless steel finish. This large capacity 40-liter trash bin features a large diameter opening for waste disposal access, this stainless-steel trashcan will keep your space clean of rubbish and make it simple for trash disposal on the go.

features

  • Durable trash can built for longevity
  • Wide open top for quick and easy trash disposal
  • Stylish design that is compact in size for medium to large sized spaces
  • Includes rigid plastic liner
  • 10 lbs.
Material Stainless Steel/Plastic
Height 25 in
Depth 10 in
Width 17 in
Color Stainless Steel Brushed
Weight 10.0 LB
EAN or UPC 840309413107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison