When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, multi-stream waste management 10.5 Gallon Stainless Steel Slim Open Recycling, Trash, and Compost Stations, you can be confident you are getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, trash, and compost, the 10.5-gallon capacity will fulfill your foot traffic demands. Included with every purchase are a durable recycling, trash, and compost sticker that will identify its intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacle's seamless design conceal trash bags but can be easily removed when needed. Its slim design allows it to fit comfortably in tight spaces without compromising capacity. As a result, you will gain a sufficient waste management station with ample capacity. Our 10.5 Gallon, Stainless Steel Slim Open Recycling, Trash, and Compost Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate 10.5 gallons of waste and a combined capacity of 31.5 gallons.
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
Identification: We offer multiple sticker combinations that include trash, recycling, and compost sticker to promote the purpose of your station.
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine
Design: The slim feature of the compost receptacle will allow you not to compromise on space
Modern: The receptacle lids display a seamless design concealing the trash bag
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle
Number of Receptacles: 3
Combined Capacity: 31.5 Gallons
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Width
17 in
Depth
10 in
Height
25 in
Weight
0.0 LB
EAN or UPC
840309402514
We're here for you
with Service Centers across the country - We have your back