When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your aesthetic. With our modern, multi-stream waste management 10.5 Gallon Stainless Steel Slim Open Recycling and Trash Stations, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling and trash, the 10.5-gallon capacity design will fulfill your foot traffic demands. Every purchase includes a recycling and trash sticker designed to handle daily wear and tear and identify the unit's intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created seamlessly to conceal trash bags but are easily removed when needed. The slim design allows it to fit comfortably in tight spaces and not compromise on its waste capacity. As a result, you will have ample space and a sufficient waste management station. Our 10.5 Gallon, Stainless Steel Slim Open Recycling and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate up to 10.5 gallons of recycling waste
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility
Identification: We offer multiple sticker combinations that include trash and recycling stickers to promote the purpose of your station
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine
Design: The slim feature of the compost receptacle will allow you not to compromise on space
Modern: The receptacle lids display a seamless design concealing the trash bag
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle
Material
Stainless Steel/Plastic
Height
25 in
Width
17 in
Color
Stainless Steel Brushed
Depth
10 in
Weight
0.0 LB
EAN or UPC
840309402507
We're here for you
with Service Centers across the country - We have your back