When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and be aesthetically pleasing. With our modern, 10.5 Gallon Stainless Steel Slim Open Recycling Can, you can be confident you are getting an everlasting product that will help maintain cleanliness in your facilities. To accommodate a more significant amount of recycling, the 10.5-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling sticker that will handle daily wear and tear and help identify its intended purpose. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can be easily removed when needed. It is designed to fit comfortably in tight spaces with its slim body while not compromising on capacity. As a result, you will have ample space, and more than sufficient waste management can. Our 10.5 Gallon, Stainless Steel Slim Open Recycling Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate up to 10.5 gallons of recycling waste
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility
Identification: We offer multiple sticker combinations that include recycling stickers to promote the purpose of your station
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine
Design: The slim feature of the compost receptacle will allow you not to compromise on space
Modern: The receptacle lids display a seamless design concealing the trash bag
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle
Color
Stainless Steel Brushed
Depth
10 in
Height
25 in
Capacity
10.5 gal
Material
Stainless Steel/Plastic
Width
17 in
Weight
0.0 LB
EAN or UPC
840309402491
We're here for you
with Service Centers across the country - We have your back