When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, multi-stream waste management 17 Gallon Stainless Steel Indoor Compost and Trash Station with Swivel Lids, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. The 17-gallon capacity is sure to accommodate a more significant amount of compost and trash, fulfilling your foot traffic demands. Included with every purchase are a durable compost and trash sticker that will identify its intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacle's seamless design conceal trash bags but can easily be removed when needed. The large swivel lid will also allow precise and discrete disposal of all forms of waste while keeping unpleasant odors at bay. Our 17 Gallon Stainless Steel Indoor Compost and Trash Station with Swivel Lids will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate up to 17 gallons of waste
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility
Identification: We offer multiple sticker combinations that include a compost and trash sticker to promote the purpose of your station
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle
Height
27.1 in
Color
Stainless Steel Brushed
Depth
15.7 in
Capacity
17 gal
Material
Stainless Steel/Plastic
Width
16.5 in
Weight
0.0 LB
EAN or UPC
840309402583
We're here for you
with Service Centers across the country - We have your back