When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and will aesthetically add to your environment. With our modern, multi-stream waste management 17 Gallon Stainless Steel Open Top Recycling and Trash Stations, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling and trash, the 17-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling and trash sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 17 Gallon Stainless Steel Open Top Recycling and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate up to 17 gallons of waste.
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
Identification: We offer multiple sticker combinations that include a recycling and trash sticker to promote the purpose of your station.
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.
Height
27.1 in
Color
Stainless Steel Brushed
Material
Stainless Steel/Plastic
Width
16.5 in
Depth
15.7 in
Capacity
17 gal
Weight
0.0 LB
EAN or UPC
840309402552
We're here for you
with Service Centers across the country - We have your back