The Alpine Industries Open Top 17 Gallon Trash Can is a great solution for busy, high-traffic commercial areas. Always open for easy trash disposal on the go, and the large 17 gallon capacity holds more for less frequent bag changes. Equipped with lift-off lid for simple bag changes, convenient side handles, and non-skid base.
features
Open Top for easy disposal
Smudge-proof stainless steel always looks clean
Lift-off lid for easy bag change
Non-skid base protects the floor while keeping the can sturdy
Wide opening fits bulky items
Width
16.5 in
Depth
15.7 in
Height
27.1 in
Material
Stainless Steel
Color
Stainless Steel Brushed
Capacity
17 gal
Weight
9.2 LB
EAN or UPC
840309419017
We're here for you
with Service Centers across the country - We have your back