The Alpine Industries Stainless Steel Swivel Trash Can Cover easily attaches to your Stainless Steel Open Top 17 Gallon Trash Can for a sleek, clean appearance, keeping your high traffic areas free of refuse without impeding collection.
features
Easily attaches to your Stainless Steel Open Top 17 Gallon Trash Can
Smudge-proof stainless steel always looks clean
Swivel hinge for easy refuse disposal
Width
15.67 in
Depth
15.67 in
Color
Stainless Steel Brushed
Height
3.34 in
Material
Stainless Steel
Weight
2.27 LB
EAN or UPC
840309419024
We're here for you
with Service Centers across the country - We have your back