- Black/Gray
- 28 gal Capacity
description
- If you are looking for an attractive alternative to exposed garbage bags and other unsightly means of sorting trash from recyclables, the Alpine waste and recycling bins are just the ticket. Lightweight, easily assembled and made of strong and durable corrugated plastic the 28-gallon bins are offered in 2 and 3 bin options. Designed for indoor use in hospitality suites, meeting areas, pot luck dinners and similar venues, they perform best when bins are used as containers for disposable trash bags.
features
- High-density polyethylene base, lid and bins shrug off dampness for long service life
- Available in 2- or 3-bin configurations per your requirements
- Labels provided for glass, plastic, paper,recyclables, cans and waste for 12-inch deposit openings
- Shipped flat with instructions for easy assembly
- The separate bins fit into a single base and are covered by a single lid, holding garbage bags in place while delivering a clean, polished look
- Each bin accommodates a 28 gallon capacity
| Material | Corrugated Plastic |
| Height | 32.5 in |
| Depth | 16 in |
| Capacity | 28 gal |
| Color | Black/Gray |
| Width | 31 in |
| Weight | 17.0 LB |
| EAN or UPC | 819598027555 |

