When equipping your business’s exterior with waste receptacles, you want to be reassured that it will last in the harshest weather conditions but is also aesthetically pleasing. With our Rugged 40-Gallon All-Weather Trash Container with Advertisement Panels, you can check off both qualities and advertise while keeping your grounds well equipped. The unique advertisement panel allows businesses, such as gas stations or convenience stores, to maximize their advertisement ability or generate extra revenue by renting out the space to other companies. You or a renter can customize any sign made from weatherproof material and insert it into the trash receptacle. It’s a distinctive, multi-purpose design that will generate income for you for many years. Its weather-resistant powder-coated steel frame and the lid will ensure its longevity while maintaining its quality. Additionally, its solid dome lid allows rain to glide off quickly and not pool, decreasing the likelihood of corrosion. The included heavy-duty plastic interior bin will securely hold trash bags without worrying about leaks. Since your terrain isn’t always guaranteed to be perfectly flat, we have outfitted our trash container with adjustable legs. They will help certify stability and support on uneven surfaces. Thanks to our substantially sized 40-gallon All-Weather Trash Container, maintenance is greatly reduced. These trash receptacles are vital to keeping your facilities clean and elevating your aesthetic. We understand that sometimes things happen, such as theft or vandalism
therefore, we’ve equipped each trash container with a lock and key to help protect your investment. Furthermore, affixed to the interior of the Rugged 40-Gallon All-Weather Trash Container are two chain-link security chains that prevent your lid from falling when opened. The 41.3″ x 21″ size makes it easy to be noticed by people passing by, but you won’t have to sacrifice a significant amount of space. It’s a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
features
Protection: It is equipped with a lock that will prevent tampering or vandalism.
Outfitted: Each trash container has adjustable legs to ensure stability and support.
Low Maintenance: Our substantially sized 40-gallon receptacle will require less emptying.
Included: With purchase is a heavy-duty plastic bin that securely holds your trash while preventing leaks.
Revenue: The equipped advertisement panel will allow you to display any signage you like or even rent the space to other businesses.
Optional: The receptacle can be used with or without customized signage.
Straightforward: To insert the advertisement panels, simply lift the lid and slide the panels in between the integrated notches.
Advertisement Panel Dimensions: 29.72” H x 16.93” W x 0.24” D
Advertisement Panel Dimensions: 29.72” H x 16.93” W x 0.24” D
Dimensions: 41.33″ H x 21.06″ W x 21.06″ D
Height
41.33 in
Capacity
40 gal
Depth
21.06 in
Color
Gray
Width
21.06 in
Material
Rolled Plate/Stone
Weight
116.18 LB
EAN or UPC
840309407540
We're here for you
with Service Centers across the country - We have your back