- Gray
- 40 gal Capacity
description
- The Alpine Industries Rugged 40-gallon All-Weather Trash Containers are the perfect solution to keeping your high traffic areas tidy at picnic grounds, food courts, ballparks, outdoor dining areas - any indoor or outdoor venue where food or beverages are served. Water-shedding, domed, lockable lid has generous openings on all 4 sides to receive refuse from any direction. Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide, giving easy access to quickly remove and replace trash bags from the separate, leak-proof, washable liner. Available in two distinct outter styles, and with or without stainless steel ashtray insert.
features
- Framing and lid fabricated of weather-resistant powder-coated steel for long life
- Available with perforated galvanized steel or stone decorative panels
- Rugged, leak-proof plastic insert bin securely supports trash bags
- 40-gallon capacity extends time between collections
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
- Slotted bottom that allows water to pass through to prevent flooding and growth of bacteria
- Low Maintenance: Our substantially sized 40-gallon receptacle will require less emptying
| Width | 21.06 in |
| Height | 41.33 in |
| Color | Gray |
| Depth | 21.06 in |
| Capacity | 40 gal |
| Material | Rolled Plate/Stone |
| Weight | 116.18 LB |
| EAN or UPC | 840309415347 |

