- Silver
- Stainless Steel Material
description
- Set of 2 keys for the All-Weather Outdoor Trash Cans
features
- NA
| Height | 2 in |
| Width | 1.52 in |
| Color | Silver |
| Material | Stainless Steel |
| Depth | 0.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 819598028255 |
| Height | 2 in |
| Width | 1.52 in |
| Color | Silver |
| Material | Stainless Steel |
| Depth | 0.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 819598028255 |