The Alpine Industries Rugged 40-gallon All-Weather Trash Containers are the perfect solution to keeping your high traffic areas tidy at picnic grounds, food courts, ballparks, outdoor dining areas - any indoor or outdoor venue where food or beverages are served. Water-shedding, domed, lockable lid has generous openings on all 4 sides to receive refuse from any direction. Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide, giving easy access to quickly remove and replace trash bags from the separate, leak-proof, washable liner. Available in two distinct outter styles, and with or without stainless steel ashtray insert.
features
Framing and lid fabricated of weather-resistant powder-coated steel for long life
Available with perforated galvanized steel or stone decorative panels
Rugged, leak-proof plastic insert bin securely supports trash bags
Optional stainless steel ashtray for extinguishing butts before disposal
40-gallon capacity extends time between collections
Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
It is equipped with a lock that will prevent tampering or vandalism
Low Maintenance: Our substantially sized 40-gallon receptacle will require less emptying
Depth
21.06 in
Height
41.33 in
Color
Stone
Capacity
40 gal
Width
21.06 in
Material
Rolled Plate/Stone/304 Stainless Steel
Weight
116.18 LB
EAN or UPC
819598022987
We're here for you
with Service Centers across the country - We have your back