When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, 27 Gallon Stainless Steel Recycling Can, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, the 27-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 27 Gallon Stainless Steel Recycling Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Capacity: It can accommodate up to 27 gallons of waste.
Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
Identification: We offer multiple sticker combinations that include a recycling sticker to promote the purpose of your station.
Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
Modern: The receptacle lids display a seamless design while concealing the trash bags.
Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.
Material
Stainless Steel
Depth
16 in
Capacity
27 gal
Color
Matte Black
Height
32 in
Width
16 in
Weight
11.8 LB
EAN or UPC
840309410229
We're here for you
with Service Centers across the country - We have your back