When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and will aesthetically add to your environment. Our stainless-steel trash can is the perfect color to add an upscale and visually appealing element to your decor. It will make it feel modern for your customers and show that you have taken the time to invest in a high-end, trendy accessory. With our contemporary, 27 Gallon Stainless Steel Trash Can with Liner, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of trash, the 27-gallon capacity can fulfill your foot traffic demands. The lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. Its large open-top design will also allow precise disposal of all forms of waste. Additionally, the included liner will help keep your stainless-steel receptacle clean and free from leaks or trash bag breakages. Our 27 Gallon Stainless Steel Trash Can with Liner will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
Effortless: Easy to Clean Smooth Stainless Steel Surface
Aesthetics: Lid Conceals Trash Bags
Liner Design: Liner Features a Wide-Open Top with Handles
Durable: Stainless Steel Body Ensures Longevity
Cleanliness: Liner Prevents Leaks or Trash Bag Breakage
Accommodating: Available in Brushed Steel and Matte Black
Height
32 in
Color
Stainless Steel Brushed
Width
16 in
Capacity
27 gal
Depth
16 in
Material
Stainless Steel/Plastic
Weight
32.6 LB
EAN or UPC
840309415255
We're here for you
with Service Centers across the country - We have your back