- Matte Black
- 50 gal Capacity
description
- When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. Our new matte black trash can is the perfect color to add an upscale and visually appealing element to your decor. It will make it feel modern for your customers and show that you have taken the time to invest in a high-end, trendy accessory. With our contemporary, 50 Gallon Stainless Steel Trash Can in Black, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of trash, the 50-gallon capacity can fulfill your foot traffic demands. The lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. Its large open top design will also allow precise disposal of all forms of waste. Our 50 Gallon Stainless Steel Trash Can in Black will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
- Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
- Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
- Modern: The receptacle lids display a seamless design while concealing the trash bags.
- Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.
- Sophisticated: The matte black color adds an upscale and visually appealing element to your décor
- making it feel modern and trendy for customers.
- Capacity: 50 Gallons
| Color | Matte Black |
| Material | Stainless Steel |
| Width | 24 in |
| Capacity | 50 gal |
| Depth | 24 in |
| Height | 35 in |
| Weight | 37.0 LB |
| EAN or UPC | 840309408820 |

