Elevate your waste management game with the Liner for 50 Gallon Stainless Steel Trash Can. With an impressive capacity of 50 gallons, this liner is tailored for high-traffic indoor areas. It is constructed from rigid plastic, built to withstand daily wear and tear, ensuring longevity and reliability. We designed this liner to seamlessly fit our 50 Gallon Stainless Steel Trash Can. What sets it apart from other 50-gallon liners is the wide-open top with handles, simplifying trash disposal and bag changes. It will help keep your stainless steel receptacle clean and free from leaks or trash bag breakages. Upgrade your waste disposal system effortlessly with the Liner for 50 Gallon Stainless Steel Trash Can—a perfect blend of practicality and style.
features
Capability: Holds up to 50 gallons of waste, ideal for high-traffic indoor areas.
Long-Lasting: The rigid plastic construction can handle daily wear and tear, ensuring the liner's longevity.
Compatibility: It is specifically designed to fit our 50 Gallon Stainless Steel Trash Can seamlessly.
Design: The liner features a wide-open top with handles for easy trash disposal and bag changes.
Cleanliness: Helps keep your stainless steel receptacle clean and prevents leaks or trash bag breakages from flooding your receptacle.
Accommodating: Available in Brushed Steel and Matte Black
Width
23.1 in
Capacity
50 gal
Height
33.7 in
Material
Plastic
Color
Black
Depth
23.1 in
Weight
12.1 LB
EAN or UPC
840309411332
We're here for you
with Service Centers across the country - We have your back