- Silver
- 50 gal Capacity
description
- When equipping your business’s interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, 50 Gallon Stainless Steel Recycling Can, you can be confident you’re getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, the 50-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 50 Gallon Stainless Steel Recycling Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
features
- Capacity: It can accommodate up to 50 gallons of waste.
- Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
- Identification: We offer multiple sticker combinations that include a recycling sticker to promote the purpose of your station.
- Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
- Modern: The receptacle lids display a seamless design while concealing the trash bags.
- Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.
| Material | Stainless Steel |
| Height | 35 in |
| Width | 24 in |
| Depth | 24 in |
| Color | Silver |
| Capacity | 50 gal |
| Weight | 37.0 LB |
| EAN or UPC | 840309410328 |

