- Silver
- 50 gal Capacity
description
- The Alpine Industries 50 Gallon Stainless Steel Indoor Trash Can is an extra-large trash receptacle, making it ideal for high-traffic and commercial spaces. Designed with both the appearance and the cost in mind. Inexpensive but professional and neat in appearance, this indoor trashcan is also built for long-lasting performance and can withstand any season.
features
- The waste receptacle has an extra wid lid that conceals the trashbag - for a neat and professional appearance.
- Constructed with heavy gauge galvanized stainless steel with non corrosive bottom for added protection.
- Commercial capacity is ideal for high traffic areas.
- Open top designed for quick and easy trash disposal on-the-go
- Change trashbags without even removing the lid.
- Ideal for high traffic areas
- 37 lbs.
| Width | 24 in |
| Depth | 24 in |
| Capacity | 50 gal |
| Material | Stainless Steel |
| Height | 35 in |
| Color | Silver |
| Weight | 37.0 LB |
| EAN or UPC | 810012672597 |

