- Silver
- 27 gal Capacity
description
- The Alpine Industries 27 Gallon Stainless Steel Indoor Trashcan features both heavy duty material and aesthetic appeal. This trashcan is built to resist the elements, fighting wear and tear whilst being able to hold up to 27 Gallons in waste capacity. This is an essential item to have for medium sized facility management.
features
- Ideal for high traffic areas
- 11.8 lbs.
| Color | Silver |
| Width | 16 in |
| Height | 32 in |
| Capacity | 27 gal |
| Depth | 16 in |
| Material | 201 Stainless Steel |
| Weight | 11.8 LB |
| EAN or UPC | 840309419048 |

