- Black
- 40 gal Capacity
description
- The Alpine Industries Wooden Waste Receptacle is a commercial grade solution for holding large amounts of waste. Expertly crafted with a total Internal Height of 40.5" x 19", you'll have plenty of space to place a large capacity liner of up to 40 Gallons. These Waste Receptacles are the perfect waste management solution for foodservice facilities. The unit is equipped with a built-in 22" x 21" top tray holder and a push door with a Thank you message engraved on the unit. Available in Black, White, Mahogny and Medium Oak Finishes, this unit is neat, clean and attractive, so that you can have all the functionality and efficiency of a waste bin, without sacrificing your facility’s appearance.
features
- The Alpine Industries Wooden Waste Receptacle is a commercial grade solution for holding large amounts of waste. Expertly crafted with a total Internal Height of 40.5" x 19", you'll have plenty of space to place a large capacity liner of up to 40 Gallons. These Waste Receptacles are the perfect waste management solution for foodservice facilities. The unit is equipped with a built-in 22" x 21" top tray holder and a push door with a Thank you message engraved on the unit. Available in Black, White and Medium Oak Finishes, this unit is neat, clean and attractive, so that you can have all the functionality and efficiency of a waste bin, without sacrificing your facilitie's appearance.
- Swing open door has a "thank you" message and hinges
- Open bottom door for inserting large capacity waste basket liner
- Top Tray area 22" x22" for holding large amounts of cafeteria trays
- Comes in tough and durable black, medium oak, and/or white finishes
- Internal Height of 40.5 inch x 19 inch
- Internal dimensions of 40.5 inches wide x 19 inches deep
- Includes 22" W x 21" D tray shelf area
| Height | 80 in |
| Capacity | 40 gal |
| Material | MFC Melamine |
| Color | Black |
| Width | 22 in |
| Depth | 22 in |
| Weight | 46.0 LB |
| EAN or UPC | 840309419062 |

