Skip to content Skip to navigation menu
MFC 18mm EPA UF Mahogany Trash Can Enclosure and Shelf

ALP476DHMA-MK

MFC 18mm EPA UF Mahogany Trash Can Enclosure and Shelf
Item #121310559
  • Mahogany
MFC 18mm EPA UF Mahogany Trash Can Enclosure and Shelf
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mahogany

description

  • If you’re in the market for a practical and visually appealing waste management solution, look no further than our exquisite Mahogany Wooden Waste Receptacle with a Drop Hole. It is crafted from premium melamine, ensuring it can handle daily wear and tear while being an elegant addition to any room. Featuring an ample 8.9-inch drop hole, disposing trash and recyclables has never been easier or more convenient. Customers can easily slide their garbage into the drop hole and place empty trays on the outfitted tray shelf. The equipped, sleek swinging door effortlessly conceals the trash bin, leaving your space looking clean and organized and containing unpleasant odors.It is designed to fit a 32-gallon trash bin, making it perfect for high-traffic areas or large gatherings. In addition, your maintenance staff will spend less time emptying out the receptacles since they can accommodate a higher volume of waste. With its timeless design and superior craftsmanship, our Mahogany Wooden Waste Receptacle with a Drop Hole combines form and function perfectly. So don't settle for a mundane trash can
  • elevate your waste management game with this stylish and practical option. Invest today and experience the beauty and convenience of our Mahogany Wooden Waste Receptacle for yourself.

features

  • Durability: Our wooden receptacles are crafted from premium melamine that will ensure they can withstand the test of time.
  • Outfitted: The large eight and half-inch drop hole makes for straightforward and convenient disposal of trash and recyclables.
  • Conceals: Each comes with a sleek swinging door that will prevent unpleasant odors and trash from being visible, leaving your space looking clean and organized.
  • Designed: We have engineered our receptacle to include a tray shelf for convenience for you and your customers.
  • Capacity: Our receptacle is made to fit a 32-gallon trash bin, making it ideal for high-traffic areas or large gatherings.
  • Tray Shelf Dimensions: 22.5” x 12”
  • Drop Hole Size: 8.9”
  • Dimensions: 47.01” H x 24.02” W x 24.02” D
  • Material: Melamine
  • Weight: 94.8 lb.
Height 47 in
Color Mahogany
Material MFC 18mm EPA UF
Width 24 in
Depth 24 in
Weight 94.8 LB
EAN or UPC 840309419079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison