The Alpine Industries Wooden Waste Receptacle is a commercial grade solution for holding large amounts of waste. Expertly crafted with a total Internal Height of 40.5" x 19", you'll have plenty of space to place a large capacity liner of up to 40 Gallons. These Waste Receptacles are the perfect waste management solution for foodservice facilities. The unit is equipped with a built-in 22" x 21" top tray holder and a push door with a Thank you message engraved on the unit. Available in Mahogny, Black, White and Medium Oak Finishes, this unit is neat, clean and attractive, so that you can have all the functionality and efficiency of a waste bin, without sacrificing your facility’s appearance.
features
The Alpine Industries Wooden Waste Receptacle is a commercial grade solution for holding large amounts of waste. Expertly crafted with a total Internal Height of 40.5" x 19", you'll have plenty of space to place a large capacity liner of up to 40 Gallons. These Waste Receptacles are the perfect waste management solution for foodservice facilities. The unit is equipped with a built-in 22" x 21" top tray holder and a push door with a Thank you message engraved on the unit. Available in Black, White and Medium Oak Finishes, this unit is neat, clean and attractive, so that you can have all the functionality and efficiency of a waste bin, without sacrificing your facilitie's appearance.
Swing open door has a "thank you" message and hinges
Open bottom door for inserting large capacity waste basket liner
Top Tray area 22" x22" for holding large amounts of cafeteria trays
Comes in tough and durable black, medium oak, and/or white finishes
Internal Height of 40.5 inch x 19 inch
Internal dimensions of 40.5 inches wide x 19 inches deep
Includes 22" W x 21" D tray shelf area
Color
Mahogany
Material
MFC Melamine
Capacity
40 gal
Width
22 in
Height
80 in
Depth
22 in
Weight
46.0 LB
EAN or UPC
840309419086
We're here for you
with Service Centers across the country - We have your back