- 23 gal Capacity
- PP Material
- Blue
description
- Alpine Industries 23 Gal. Blue Indoor Trash Container Recycling Bin is stylish and compact, making it easy to fit into any office or commercial space. This blue recycling trash can features a large and clear print label, making it a noticeable trash disposal solution even from far away. It's conveniently designed for function and can handle a beating. Designed with anti-jam reinforcements so you can easily throw trash away quickly and easily. Great recycling or waste basket for small to medium traffic areas in the home or office.
features
- Set of 3 trash cans
- Anti-jam reinforcements
- Simple and compact design for function
- Large print on the trash bin
- Acts as a sign so that customers and employees are informed they can dispose of their rubbish into the bin
- Medium capacity built for handling small to medium sized traffic areas
- Top opening dimensions 19.5 in. H x 10.5 in. W
| Color | Blue |
| Material | PP |
| Height | 30 in |
| Width | 20 in |
| Weight | 7.1 LB |
| EAN or UPC | 810071531378 |

