- Gray
- 23 gal Capacity
description
- Alpine Industries 23 Gallon Gray Slim Trash Can is stylish and compact, making it easy to fit into any office or commercial space. Perfect for medium capacity traffic, it's conveniently designed for function and can handle a beating.
features
- Open Top for easy disposal
- 23 Gallon capacity is great for small to medium sized traffic areas
- Large black print on the trash bin acts as a sign so that customers and employees are informed they can dispose of their rubbish into the bin
- Simple and compact design for function
| Capacity | 23 gal |
| Color | Gray |
| Width | 20 in |
| Depth | 11 in |
| Material | PP |
| Height | 30 in |
| Weight | 7.1 LB |
| EAN or UPC | 810012673211 |

