- Lime Green
- 23 gal Capacity
description
- The Alpine Slim Trash/Recycling Receptacle was created for high-traffic areas with limited space but can be utilized in any environment. It can be used for offices, kitchens, restaurants, cafeterias, daycare facilities, your home kitchen, or even a garage. If you are tight on space, the slim design allows you to hold a substantial amount of waste while not compromising valuable space. It is easy to clean and maintain, as well as withstanding daily wear and tear. Our receptacles are a vibrant lime green hue which makes them easily visible, ensuring everyone is alerted to where to discard their waste. An added benefit is with the help of our Alpine Dolly
- you connect several of the Slim Trash Cans, making waste removal quick and easy while reducing worker strain. Our Alpine Slim Trash/Recycling Receptacle is a product you can are guaranteed to have for many years.
features
- Assembly: No assembly required
- Manageable: Can be easily cleaned and sanitized.
- Durable: Able to handle daily use without dulling or cracking.
- Small Spaces: Ideal for offices, kitchens, restaurants, or areas with limited space.
- Waste Removal: Can be utilized with our Alpine Dolly to connect multiple trash cans together for easy disposal.
- Able to handle daily use without dulling or cracking
- Ideal for offices, kitchens, restaurants, or areas with limited space
- Can be utilized with our Alpine Dolly to connect multiple trash cans together for easy disposal
| Height | 30 in |
| Width | 20 in |
| Capacity | 23 gal |
| Color | Lime Green |
| Material | PP |
| Depth | 11 in |
| Weight | 7.1 LB |
| EAN or UPC | 840309413152 |

