- 23 gal Capacity
- PP Material
- Blue
description
- Alpine Industries 23 Gallon Blue Slim Recycle Bin stylish and compact, making it easy to fit into any office or commercial space. This gray trash can features a large and clear black print label, making it a noticeable trash disposal solution even from far away. It's conveniently designed for function and can handle a beating.Includes a drop shot lid, making it easy to fit into any office or commercial space. It's conveniently designed for function and can handle a beating. This drop slot can lid pushes open for easy disposal of trash. Trash can lid fits snugly into place. The 2 fold design makes for a convenient and sanitary waste drop without touching the lid.
features
- Recycle bin trash can and drop slot lid
- Anti-jam reinforcements
- Simple and compact design for function
- Large print on the trash bin
- Acts as a sign so that customers and employees are informed they can dispose of their rubbish into the bin
- Medium capacity built for handling small to medium sized traffic areas
- Top opening dimensions 19.5 in. H x 10.5 in. W
| Color | Blue |
| Material | PP |
| Height | 30 in |
| Width | 20 in |
| Weight | 7.1 LB |
| EAN or UPC | 810071531439 |

