Alpine Industries 23 Gallon Blue Slim Recycle Bin stylish and compact, making it easy to fit into any office or commercial space. This gray trash can features a large and clear black print label, making it a noticeable trash disposal solution even from far away. The lid is designed to insert paper, envelopes and the like. Use to recycle or hide rubbish with this 1 slot lid. The trash can and lid are conveniently designed for function and can handle a beating.
features
Recycle bin trash can and can and drop slit lid
Anti-jam reinforcements
Simple and compact design for function
Large print on the trash bin
Acts as a sign so that customers and employees are informed they can dispose of their rubbish into the bin
Medium capacity built for handling small to medium sized traffic areas
Top opening dimensions 19.5 in. H x 10.5 in. W
Height
30 in
Material
PP
Color
Blue
Width
20 in
Weight
7.1 LB
EAN or UPC
810071531422
We're here for you
with Service Centers across the country - We have your back