- Blue
- 23 gal Capacity
description
- Alpine Industries 23 Gallon Blue Slim Recycle Bin is stylish and compact, making it easy to fit into any office or commercial space. This blue trashcan features the international symbol for recycling etched on the side in white making it perfect for your recycling needs.
features
- Open Top for easy disposal
- 23 Gallon capacity is great for small to medium sized traffic areas
- Large black print on the trash bin acts as a sign so that customers and employees are informed they can dispose of their rubbish into the bin
- Simple and compact design for function
| Color | Blue |
| Height | 30 in |
| Capacity | 23 gal |
| Material | PP |
| Depth | 11 in |
| Width | 20 in |
| Weight | 7.1 LB |
| EAN or UPC | 810012673235 |

