Skip to content Skip to navigation menu
100% Polyester Orange Caddy Bag for Large Round and Square Trash Cans

ALP4777-1-MK

100% Polyester Orange Caddy Bag for Large Round and Square Trash Cans
Item #121310556
  • Caddy Bag
100% Polyester Orange Caddy Bag for Large Round and Square Trash Cans
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Caddy Bag

description

  • The Alpine Industries Caddy Bag for Large Round and Square Trash Cans is made from 100% Polyester, making it conveniently light weight and abrasion resistant. This 12-pocketed caddy bag is a snug fit for large round and square trashcans with its easy attach straps that ensure tightness. Store cleaning supplies like spray bottles, gloves, and even long-handled tools like brooms. Have everything you need to keep your facility clean at an arm's length and increase the efficiency of janitorial and maintenance work at any time and any place!

features

  • 100% Polyester material dries faster, is light weight and abrasion resistant
  • 9 Pockets to store cleaning supplies like spray bottles and gloves
  • 3 Pockets for storing long-handled tools, like hammers and wrenches
  • Tight fit on any large round and square trashcans
  • Easy attach and secure straps
  • Fits 32 Gal. to 44 Gal. trash cans or recycle bins
Color Orange
Height 19.5 in
Depth 1.78 in
Material 100% Polyester
Width 29 in
Weight 1.16 LB
EAN or UPC 840309413121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison