Skip to content Skip to navigation menu
23 gal Lime Green Trash Can with Dome Lids

ALP4778-1-LGRN-3

23 gal Lime Green Trash Can with Dome Lids
Item #121311128
  • 23 gal Capacity
  • Lime Green
23 gal Lime Green Trash Can with Dome Lids
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23 gal Capacity
  • Lime Green

description

  • The Alpine Slim Trash Recycling Receptacle with Dome Lid was designed with high-traffic areas with limited space in mind but can be used in any environment. It's perfect for offices, kitchens, restaurants, cafeterias, daycare facilities, your home kitchen, or even a garage. If you are tight on space, the slim design allows you to hold a substantial amount of waste while not compromising valuable space. Anyone can quickly dispose of items with our touch-free swinging dome lid that won't dull or crack with use. The dome lid keeps unsightly trash hidden, and it creates a clean, fresh atmosphere without unwanted odors. It is easy to clean and maintain, as well as withstanding daily wear and tear. Our receptacles are a vibrant lime green hue which makes them easily visible, ensuring everyone is alerted to where to discard their waste. An added benefit is with the help of our Alpine Dolly
  • you connect several of the Slim Trash Cans, making waste removal quick and easy while reducing worker strain. Our Slim Trash/Recycling Receptacle with Dome Lid is a product you are guaranteed to have for many years.

features

  • Can be easily cleaned and sanitized
  • Includes a dome lid
  • Touch-free waste disposal that conceals trash
  • Durable
  • Able to handle daily use without dulling or cracking
  • Ideal for offices, kitchens, restaurants, or areas with limited space
  • Dimensions 36.3 in H x 20 in W x 12 in D
  • Dimensions 36.3 in H x 20 in W x 12 in D
  • Lime green color
Height 36.3 in
Color Lime Green
Width 20 in
Material PP
Weight 8.3 LB
EAN or UPC 810071536441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison