- Trash Can Dolly
description
- Easily transport multiple waste containers with the Alpine Slim Trash Can Dolly. Our Dolly can be used for one slim trash can or can efficiently connect multiple to allow one worker to empty several at a time. The swivel caster wheels allow the Dolly’s to be moved in any direction and can easily glide over surfaces. The Alpine Slim Trash Can Dolly is a vital investment for any company that wants to reduce worker strain while increasing productivity. They are designed with rounded edges to prevent scratching and scuffing to walls or other surfaces. Each comes equipped with a foot pedal release, so workers can effortlessly disconnect the Dolly’s when needed.
features
- Weight Capacity: 200 lbs.
- Provides Relief: Helps reduce worker strain.
- Design: Rounded edges to prevent scratching and scuffing.
- Wheels: Four integrated caster swivel wheels that make trash cans mobile.
- Assembly: Simple assembly and connects effortlessly to multiple trash cans.
- Material: Heavy Duty Polypropylene
- Dimensions: 8.2” H x 24.4” W x 15.7” D
| Depth | 15.7 in |
| Material | PP |
| Color | Black |
| Height | 8.2 in |
| Width | 24.4 in |
| Weight | 4.6 LB |
| EAN or UPC | 840309419109 |

