- Blue
description
- Alpine Industries Blue Recycling Slim Trash Can Paper Recycling Lid is stylish and compact, making it easy to fit into any office or commercial space. Opening on the lid for all your paper recycling needs. Its shape prevents other types of waste from getting through.
features
- Simple and compact design for function
- Keep unwanted rubbish away and recyclables segregated
- Fits paper and envelope thin garbage
- 3 Pack
| Height | 2.9 in |
| Material | PP |
| Width | 20 in |
| Color | Blue |
| Weight | 0.75 LB |
| EAN or UPC | 810071533051 |

