- 23 gal Capacity
- PP Material
- Blue
description
- Alpine Industries 23 Gal. Blue Rectangular Trash Can and Paper Recycling Lid is stylish and compact. Compatible with the Alpine Industries 23 Gal. Blue Indoor Trash Container Recycling Bin (sold separately). Making it easy to fit into any office or commercial space. It's conveniently designed for function and can handle a beating. Designed to insert paper, envelopes and the like. Use to recycle or hide rubbish with this 1 slot lid. Made from heavy-duty plastic for strength and long-lasting use. Fits snugly on the Alpine Industries 23 Gal. Blue Indoor Trash Container Recycling Bin, sold separately, to stay in place.
features
- Dimensions 2.9 in. H x 22 in. W x 12 in. D
- Simple and compact design for function
- Keep unwanted rubbish away and recyclables segregated
- Fits paper and envelope thin garbage
| Material | PP |
| Height | 2.9 in |
| Color | Blue |
| Width | 22 in |
| Weight | 0.75 LB |
| EAN or UPC | 810012673303 |

