Our new 26-Gallon Perforated Trash Can is engineered for both performance and aesthetic appeal, making it an exceptional waste management solution for high-traffic areas. Outfitted with an embossed icon and a "TRASH" label, consumers can quickly identify the receptacle's intention. The construction features a corrosion-resistant 201 stainless steel body, ensuring durability and longevity. Its perforated design enhances airflow while adding a sleek, modern touch, suitable for both indoor and outdoor environments. At 32-inch height and 18.3-inch diameter, this trash can offers generous capacity without overwhelming its surroundings.The Perforated Trash Can also includes practical features for enhanced functionality. Its removable plastic liner allows for easy waste disposal and will help prevent leaks from flooding your can. Additionally, the rubber-rimmed bottom protects floors from damage and ensures added stability, preventing shifting or tipping. The 12.1-inch opening of the lid provides convenient trash insertion and helps contain odors, maintaining a clean, professional appearance. At 24.9 pounds, our 26-gallon trash can strikes the perfect balance between robust construction and ease of use, making it an ideal solution for commercial and public spaces that demand functionality and style.
features
Capacity: Our 26-Gallon can provides ample space for waste disposal while maintaining a compact profile.
Visibility: The embossed icon and "TRASH" label make it easy for consumers to identify the receptacle's purpose.
Durability: Constructed from corrosion-resistant 201 stainless steel, the body ensures long-lasting durability.
Ventilation: The perforated design enhances airflow and adds a modern aesthetic, suitable for indoor and outdoor use.
Dimensions: At 32 inches tall and 18.3 inches in diameter, it offers a generous capacity without overwhelming the area.
Functionality: The removable plastic liner makes waste disposal easier and prevents leaks from flooding the can.
Protection: The rubber-rimmed bottom protects floors from damage and adds stability to prevent shifting or tipping.
Convenience: The 12.1-inch opening allows for easy trash insertion while helping to contain odors, maintaining a clean environment.
Weight: Weighing 24.9 pounds, the trash can is a balance of solid construction and lightweight.
Lid Opening: 12.1” D
Material
Stainless Steel
Capacity
26 gal
Width
18.3 in
Color
Stainless Stee/Black
Height
32 in
Depth
18.3 in
Weight
24.91 LB
EAN or UPC
840309417693
We're here for you
with Service Centers across the country - We have your back