Our new 26-Gallon Perforated Recycling Can is engineered for both performance and aesthetic appeal, making it an exceptional waste management solution for high-traffic areas. Outfitted with an embossed icon and a "RECYCLE" label, consumers can quickly identify the receptacle's intention. The construction features a corrosion-resistant 201 stainless steel body, ensuring durability and longevity. Its perforated design enhances airflow while adding a sleek, modern touch, suitable for both indoor and outdoor environments. At 32-inch height and 18.3-inch diameter, this recycling can offers generous capacity without overwhelming its surroundings.The Perforated Recycling Can also includes practical features for enhanced functionality. Its removable plastic liner allows for easy waste disposal and will help prevent leaks from flooding your can. Additionally, the rubber-rimmed bottom protects floors from damage and ensures added stability, preventing shifting or tipping. The 5-inch opening of the lid provides convenient recycling insertion, helping maintain a clean, professional appearance. At 24 pounds, our 26-gallon recycling can strikes the perfect balance between robust construction and ease of use, making it an ideal solution for commercial and public spaces that demand functionality and style.
features
Capacity: Our 26-Gallon can provides ample space for waste disposal while maintaining a compact profile.
Visibility: The embossed icon and "RECYCLE" label make it easy for consumers to identify the receptacle's purpose.
Durability: Constructed from corrosion-resistant 201 stainless steel, the body ensures long-lasting durability.
Ventilation: The perforated design enhances airflow and adds a modern aesthetic, suitable for indoor and outdoor use.
Dimensions: At 32 inches tall and 18.3 inches in diameter, it offers a generous capacity without overwhelming the area.
Functionality: The removable plastic liner makes waste disposal easier and prevents leaks from flooding the can.
Protection: The rubber-rimmed bottom protects floors from damage and adds stability to prevent shifting or tipping.
Convenience: The 5-inch opening allows for easy recycling insertion while helping to contain odors, maintaining a clean environment.
Weight: Weighing 24 pounds, the recycling can is a balance of solid construction and lightweight.
Lid Opening: 5” D
Height
32 in
Width
18.3 in
Capacity
26 gal
Color
Stainless Stee/Blue
Material
Stainless Steel
Depth
18.3 in
Weight
24.91 LB
EAN or UPC
840309417709
We're here for you
with Service Centers across the country - We have your back