Outfitting your outdoor property with stable recycling receptacles is imperative to eliminate litter. The most practical and resilient option is our Blue, 38-Gallon Outdoor Metal Recycling Receptacle with Rain Bonnet Lid. Its rather substantially sized holding capacity of 38 gallons requires less emptying by your maintenance staff, helping reduce worker strain. We’ve also included a retaining cable to each cover to ensure effortless removal of the metal liner. The body of the receptacle is constructed with reinforced circular bands and rolled edges to guarantee it can handle daily wear and tear in all weather conditions. To better support your recycling can, we highly recommend our Rain Bonnet to prevent water and snow from flooding the metal liner. Our receptacles are excellent for parks, walking trails, recreational fields, outside offices, schools, and so much more. Outfitted on the top of the lid are two white recycling symbols with a "Recycle" label located on each side of the receptacle, alerting individuals it's designated for recycling. The Blue, 38-Gallon Outdoor Metal Recycling Receptacle with Rain Bonnet Lid polyester powder coating is ideal for outdoor use as it provides superior coverage, a polished finish, and detracts vandals. Additionally, it makes it weather-resistant, so there is no fear of degrading color or finish. As soon as you buy our recycling bins, you will be happy knowing your outdoor areas are litter-free and you’ve made a wise investment.
features
Design: Constructed with reinforced circular bands and rolled edges to ensure its longevity.
High-Capacity: The 38-gallon holding capability requires less emptying by maintenance workers.
Designed: Our Rain Bonnet Lid helps stop snow and rain from flooding your recycling receptacles.
Coating: A polyester powder that provides superior coverage, a polished finish, and detracts vandals.
Touch-Free: Without touching the receptacle physically, the risk of cross-contamination is eliminated.
Outfitted: On the top of the lid are two white recycling symbols with a "Recycle" label located on each side of the receptacle, alerting individuals it's designated for recycling.
Width
27 in
Height
40.66 in
Depth
27 in
Capacity
38 gal
Material
Galvanized Steel
Color
Blue
Weight
70.96 LB
EAN or UPC
810071537172
We're here for you
with Service Centers across the country - We have your back