This fully welded durable receptacle has a stainless steel body that is reinforced with circular bands and rolled edges. The Alpine Industries Outdoor Metal Waste Receptacle is a 38 Gallon force to reckon with: expertly crafted to endure any climate, and coated with polyester powder finish to deter graffiti and vandalism. Equipped with a Rain Cap Lid to prevent rain or snow from entering the receptacle.
features
Fully welded durable receptacle that has a stainless steel body
Reinforced with circular bands and rolled edges
Endures extreme climate conditions
Flat bar steel and polyester powder coated finish deters graffiti and vandalism
Includes anchor kit and metal liner
Rain cap lid prevents rain or snow from entering container
Height
40.66 in
Color
Green
Material
Galvanized Steel
Depth
27 in
Capacity
38 gal
Width
27 in
Weight
70.96 LB
EAN or UPC
810071537189
We're here for you
with Service Centers across the country - We have your back